4177

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4177

Thomas & Betts Conduit Mounts

4177

Thomas & Betts Conduit Mounts
3/4 PIPE STRAP EMT
MFG Item Number
4177
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
4177
3/4 PIPE STRAP EMT

Series Information

Specifications

Specifications
Manufacturer Part Number 4177
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Description 3/4 Inch Pipe Strap, Malleable Iron, 1 Hole for Use with EMT Conduit
Type EMT (Electrical Metallic Tubing)
Hazardous Location No
Composition Malleable Iron
Style One Hole
EMT Size (in) 3/4 "
Approvals CSA
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
201
201
Eaton's Crouse-Hinds series Conduit Mounts