417B100F2X
ATC-Automatic Timing & Control Relays, 417B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
417B100F2X ATC-Automatic Timing & Control Relays, 417B Series, True Off-Delay Timer, 24-240AC/24DC,
MFG Item Number
417B-100-F-2-X

417B100F2X ATC-Automatic Timing & Control Relays, 417B Series, True Off-Delay Timer, 24-240AC/24DC,

MFG Item Number
417B-100-F-2-X
Item Number
417B100F2X
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 417B Series
Item #
417B100F2X
True Off-Delay Timer, 24-240AC/24DC,

417B Series Information

  • True Off‑Delay mode of operation
  • Output contacts rated 10A at 120/240 VAC
  • Three timing ranges in a single unit: 10 SEC, 1 MIN, 10 MIN 5 SEC, 0.5 MIN, 5 MIN
  • Universal power operation: 24 VAC to 240 VAC & 24 VDC
  • 8‑Pin or 11‑Pin mounting
  • Remote reset models
  • 48mm2 DIN standard housing
  • Range selection is tamper‑proof when panel‑mounted
The 417B True Off‑Delay Timer is designed for the most rugged industrial environments.It offers exceptional electrical noise immunity,with excellent setting and repeat accuracy.Each 417B can be powered from 24 VAC to 240 VAC and 24 VDC,greatly simplifying ordering and inventory management.The 48mm2 (1/16 DIN) housing is compact.The 417B is mounted in an 8‑pin octal or 11‑pin round socket.The 417B can be panel‑mounted with an optional mounting clip.A large time‑setting knob is provided for easy adjustment by operator.The range select switch is located on the side of the unit;therefore,once panel‑mounted,the switch is not accessible to the operator.This tamper‑proof feature prevents unauthorized or hazardous changes to the timing range.The 417's high intensity LED turns on when power is applied to the timer and turns off during timing.

Specifications

Specifications
Manufacturer Part Number 417B-100-F-2-X
Manufacturer ATC-Automatic Timing & Control
Product Series 417B
Family Series ATC-Automatic Timing & Control Relays, 417B Series
Description True Off-Delay Timer, 24-240AC/24DC, 10 Min Max Delay, DPDT 10A Output, 8 Pin Octal Base, Programmable Range
Operation Off Delay
Contacts DPDT
Mounting Socket
Status Indicator LED
Adjustment Operator Knob
Timing Range 10 s, 1 Min, 10 Min
Max Time 10 Min
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC
AC Voltage 24-240 VAC
DC Voltage 24 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CE, CSA, UR
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs
Alternatives
417B500F2X
417B500F2X
ATC-Automatic Timing & Control Relays, 417B Series
GT3F-2AF20
GT3F-2AF20
IDEC Relays, GT3F Series