Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4180-DCAS
CASE, 4180-81, CARRYING, W/WHEELS
This item cannot be canceled or returned
Description
CASE, 4180-81, CARRYING, W/WHEELS
Specifications
Specifications
| Manufacturer Part Number |
3186636 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, 4180-81, CARRYING, W/WHEELS |
| Watertight |
Yes |
| Color |
Black, Silver |
| Recessed Hardware |
Yes |
| Wheels |
Yes |
| Net Weight |
667.2 lbs |
| Gross Weight |
667.2 lbs |