418004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

418004 IDEM Safety Safety Switches, M12-QC 8way on 250mm Flying Lead 2 x O

MFG Item Number
418004

418004 IDEM Safety Safety Switches, M12-QC 8way on 250mm Flying Lead 2 x O

MFG Item Number
418004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
418004
M12-QC 8way on 250mm Flying Lead 2 x O

Series Information

Specifications

Specifications
Manufacturer Part Number 418004
Manufacturer IDEM Safety
Family Series IDEM Safety Safety Switches
Description M12-QC 8way on 250mm Flying Lead 2 x OSSD + 1 x Aux. Unique Code (Inc. Actuator)
Auxiliary Contact 1NO
Switch On Distance 10 mm
Voltage 24 VDC
Protection Rating IP67, IP69K
Connection Type Cable with M12 Connector
Status Indicator No
Comments Stainless Steel
Net Weight 0.355 lbs
Gross Weight 0.465 lbs