4184NGX
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4184NGX

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

4184NGX

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 119mm SQ X 38mm, 24VDC, 94CFM
MFG Item Number
4184NGX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
4184NGX
FAN, 119mm SQ X 38mm, 24VDC, 94CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 4184NGX
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 119mm SQ X 38mm, 24VDC, 94CFM 104.8mm C-C, SINTEC BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 94.2 CFM
Power Consumption 3.5 W
Noise Level 44 dB
Connection Type 0.110 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Net Weight 0.86 lbs
Gross Weight 0.86 lbs
Alternatives
4184NX
4184NX
ebm-papst, Inc. Fans, DC INPUT SQUARE Series