Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4190-H Brady Labels, B915 STYLE H BLK/YEL GLYCOL SUPPLY

MFG Item Number
94944

4190-H Brady Labels, B915 STYLE H BLK/YEL GLYCOL SUPPLY

MFG Item Number
94944
Item Number
4190-H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4190-H
B915 STYLE H BLK/YEL GLYCOL SUPPLY

Series Information

Specifications

Specifications
Manufacturer Part Number 94944
Manufacturer Brady
Family Series Brady Labels
Description Glycol Supply Pipe Marker, 10 H x 32 W, Fits Pipes 10 Dia. Thru 15 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 3.5 "
Language English
Legend Glycol Supply
Approvals ANSI
Net Weight 0.465 lbs
Gross Weight 0.465 lbs