Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41925 Brady Labels, Blank Valve Tags 3.2in H x 4.7in W RD

MFG Item Number
41925

41925 Brady Labels, Blank Valve Tags 3.2in H x 4.7in W RD

MFG Item Number
41925
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
41925
Blank Valve Tags 3.2in H x 4.7in W RD

Series Information

Specifications

Specifications
Manufacturer Part Number 41925
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags Plastic 3.2 in H x 4.7 in W Red
Material Type Polyester
Background Color Red
Label Height 2.5 "
Label Width 4 "
Net Weight 0 lbs
Gross Weight 0.0044 lbs