Series Information
| Manufacturer Part Number | 41952 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Recyclable Plastic Only Sign, 10 H x 14 W x 0.035 D, Aluminum |
| Type | Office/Facility Signs |
| Background Color | White |
| Header | Notice |
| Legend | Please Turn Out Lights When Not In Use |
| Material | Aluminum |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |