Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41993019 Socomec Miscellaneous, SHAFT F TYPE V-15X15-400MM
41993019 Socomec Miscellaneous, SHAFT F TYPE V-15X15-400MM
This item cannot be canceled or returned
Description
SHAFT F TYPE V-15X15-400MM
Specifications
Specifications
| Manufacturer |
Socomec |
| Family Series |
Socomec Miscellaneous |
| Manufacturer Part Number |
41993019 |
| Description |
SHAFT F TYPE V-15X15-400MM |
| Net Weight |
1.52 lbs |
| Gross Weight |
1.97 lbs |
41993019
Socomec Miscellaneous