419GY
Eaton Plugs & Receptacles, Grounding Adapters Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

419GY

Eaton Plugs & Receptacles, Grounding Adapters Series

419GY

Eaton Plugs & Receptacles, Grounding Adapters Series
adaptor 2P Polarized to 3W Grounding GY
MFG Item Number
419GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Grounding Adapters Series
Item #
419GY
adaptor 2P Polarized to 3W Grounding GY

Grounding Adapters Series Information

  • Safety Tab Extends Face on Adapter to Assure Grounding Plugs Cannot Be Plugged In Incorrectly
  • Grounding Lug Fastens to Wall Plate Mounting Screw for Excellent Ground Connection
  • Solid Brass Blades for Long Life and Low Heat Rise at Full Load
  • Converts 2 Pole Polarized Outlet to 3 Wire Grounding Outlet
  • Polypropylene Body Resists Dirt and Marring
  • Ribbed Body for Sure Insertion and Removal


Specifications

Specifications
Manufacturer Part Number 419GY
Manufacturer Eaton
Product Series Grounding Adapters
Family Series Eaton Plugs & Receptacles, Grounding Adapters Series
Description Eaton grounding adapter, Single outlet, 15A, 125V, Gray, Thermoplastic, 5-15R, NEMA 5-15R
Type Single Receptacle to 1 Grounded Outlet
Current Rating 15 A
Voltage 125 VAC
NEMA Configuration 1-15R
Color Gray
Grounding Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs