Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
419GY-BU Eaton Plugs & Receptacles, Adaptor 2P Polarized to 3W Grounding GY
419GY-BU Eaton Plugs & Receptacles, Adaptor 2P Polarized to 3W Grounding GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Adaptor 2P Polarized to 3W Grounding GY
Specifications
Specifications
| Manufacturer Part Number |
419GY-BU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton single outlet grounding adapter, Grounding adapter, 15A, 125V, Gray, Thermoplastic, 5-15R, NEMA 5-15R |
| Voltage |
125 VAC |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
419GY-BU
Eaton Plugs & Receptacles