Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 41AC3025 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Disconnect Switches |
| Description | SIRCOVER 3X250A F |
| Enclosed | No |
| Poles | 3 |
| Current Rating | 250 A |
| Fusible | No |
| Neutral | No |
| Net Weight | 8.185 lbs |
| Gross Weight | 10.7 lbs |