41TB-09F
Marathon Special Products Terminal Blocks, 41TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41TB-09F

Marathon Special Products Terminal Blocks, 41TB Series

41TB-09F

Marathon Special Products Terminal Blocks, 41TB Series
TERMINAL BLOCK, MILITARY/NAVY
Item Number
41TB-09F
MFG Item Number
41TB09F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 41TB Series
Item #
41TB-09F
TERMINAL BLOCK, MILITARY/NAVY

41TB Series Information

  • Single Screw Feed Thru
  • 600 Volts RMS Max Rated
  • #16 AWG Max Wire Size

Specifications

Specifications
Manufacturer Part Number 41TB09F
Manufacturer Marathon Special Products
Product Series 41TB
Family Series Marathon Special Products Terminal Blocks, 41TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 9
Connection Type Feed-Thru Solder
UL Voltage 600 VAC
Current Rating 10 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.2 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs