Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42-2663-3 Eaton Switches, RELAY AND PUSHBUTTON PARTS
MFG Item Number
42-2663-3

42-2663-3 Eaton Switches, RELAY AND PUSHBUTTON PARTS

MFG Item Number
42-2663-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
42-2663-3
RELAY AND PUSHBUTTON PARTS

Series Information

Specifications

Specifications
Manufacturer Part Number 42-2663-3
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Replacement light unit, Transformer, 30 mm, Transformers, meters, and capacitors, E30, Single light/single pushbutton
Type Light Unit
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0.03 lbs