Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42-3727

Eaton Switches

42-3727

Eaton Switches
120V T181 TRANS
MFG Item Number
42-3727
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
42-3727
120V T181 TRANS

Series Information

Specifications

Specifications
Manufacturer Part Number 42-3727
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Transformer, T181, 30 mm, Transformers, meters, and capacitors
Type Transformer
Net Weight 0 lbs
Gross Weight 0.03 lbs