42-41003-32P
Meltric Plugs & Receptacles, SPEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42-41003-32P

Meltric Plugs & Receptacles, SPEX Series

42-41003-32P

Meltric Plugs & Receptacles, SPEX Series
CONNECTOR
MFG Item Number
42-41003-32P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, SPEX Series
Item #
42-41003-32P
CONNECTOR

SPEX Series Information

  • Mechanical/Electrical Interlock
  • Color Coding
  • Pilot Connections

Specifications

Specifications
Manufacturer Part Number 42-41003-32P
Manufacturer Meltric
Product Series SPEX
Family Series Meltric Plugs & Receptacles, SPEX Series
Description CONNECTOR
Connection Type Plug
Current Rating 600 A
Voltage 600 VAC
Frequency 60 Hz
Number of Poles 1
Number of Wires 1
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Wire Size Range 777 MCM, 2/0 AWG
Material Non-Metallic
Operating Temperature -4-140 °F
Protection Rating IP65, IP66
Terminal Type Lug
Color Code Blue
Approvals cCSAus
Net Weight 0.0153 lbs
Gross Weight 0.0153 lbs