42-4300T-40P
Meltric Plugs & Receptacles, SPEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42-4300T-40P Meltric Plugs & Receptacles, SPEX Series, CONNECTOR

MFG Item Number
42-4300T-40P

42-4300T-40P Meltric Plugs & Receptacles, SPEX Series, CONNECTOR

MFG Item Number
42-4300T-40P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, SPEX Series
Item #
42-4300T-40P
CONNECTOR

SPEX Series Information

  • Mechanical/Electrical Interlock
  • Color Coding
  • Pilot Connections

Specifications

Specifications
Manufacturer Part Number 42-4300T-40P
Manufacturer Meltric
Product Series SPEX
Family Series Meltric Plugs & Receptacles, SPEX Series
Description CONNECTOR
Connection Type Connector
Wire Size Range 750 MCM, 700 MCM, 600 MCM, 500 MCM, 400 MCM, 350 MCM, 300 MCM, 250 MCM, 4/0 AWG, 3/0 AWG, 2/0 AWG
Material Non-Metallic
Operating Temperature '-4-104 °F
Protection Rating IP65, IP66
Terminal Type Lug
Color Code Green
Approvals ATEX
Comments Cable Range 0.94 " - 1.33 ", Ground Polarity, W/O Lug
Net Weight 0 lbs
Gross Weight 0 lbs