SPEX Series Information
| Manufacturer Part Number | 42-47003 |
|---|---|
| Manufacturer | Meltric |
| Product Series | SPEX |
| Family Series | Meltric Plugs & Receptacles, SPEX Series |
| Description | CONNECTOR |
| Connection Type | Angle Adapter, Receptacle |
| Connection Description | Angled |
| Current Rating | 600 A |
| Voltage | 600 VAC |
| Frequency | 60 Hz |
| Number of Poles | 1 |
| Number of Wires | 1 |
| Lockout-Tagout | No |
| Auxiliary Contact | 2 |
| Built-In Strain Relief | No |
| Wire Size Range | 777 MCM, 2/0 AWG |
| Material | Non-Metallic |
| Operating Temperature | -4-140 °F |
| Protection Rating | IP65, IP66 |
| Terminal Type | Lug |
| Color Code | Blue |
| Approvals | cCSAus |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.245 lbs |