CP Series Information
| Manufacturer Part Number | 420 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Couplers, CP Series |
| Description | Eaton Crouse-Hinds series EMT combination coupling, EMT set screw to rigid set screw, Zinc plated steel, Combination type, 1/2-1/2 |
| Conduit Type | EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit) |
| Connection Type | Set-Screw to Set-Screw |
| Trade Size | 0.5 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Protection Rating | Indoor |
| Composition | Zinc Plated Steel |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |