Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4200-0028 Control Techniques Drives, EMC RFI Filter, Commander S, 1 phase,
MFG Item Number
4200-0028
4200-0028 Control Techniques Drives, EMC RFI Filter, Commander S, 1 phase,
MFG Item Number
4200-0028
This item cannot be canceled or returned
Description
EMC RFI Filter, Commander S, 1 phase,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4200-0028 |
| Description |
EMC RFI Filter, Commander S, 1 phase, 115V and 230V, Frame 3 |
| Accessory Type |
Filter |
| Protection Rating |
IP20, IP66 |
| Voltage |
100 V, 120 V, 200 V, 240 V |
| Approvals |
CE, cULus |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
4200-0028
Control Techniques Drives