4200-0034

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4200-0034 Control Techniques Drives, EMC RFI Filter, Commander S, 3 phase,
MFG Item Number
4200-0034

4200-0034 Control Techniques Drives, EMC RFI Filter, Commander S, 3 phase,

MFG Item Number
4200-0034
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
4200-0034
EMC RFI Filter, Commander S, 3 phase,

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 4200-0034
Description EMC RFI Filter, Commander S, 3 phase, 460V, Frame 2
Accessory Type Filter
Protection Rating IP20, IP66
Voltage 380 V, 480 V
Approvals CE, cULus
Net Weight 1.43 lbs
Gross Weight 1.43 lbs