Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4200-0272 Control Techniques Drives, EMC Filter for Unidrive M Size 4,
MFG Item Number
4200-0272
4200-0272 Control Techniques Drives, EMC Filter for Unidrive M Size 4,
MFG Item Number
4200-0272
This item cannot be canceled or returned
Description
EMC Filter for Unidrive M Size 4,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4200-0272 |
| Description |
EMC Filter for Unidrive M Size 4, 230V |
| Accessory Type |
Filter |
| Protection Rating |
IP66 |
| Voltage |
230 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4200-0272
Control Techniques Drives