4200-3001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4200-3001 Control Techniques Drives, EMC Filter for Unidrive M100-400

MFG Item Number
4200-3001

4200-3001 Control Techniques Drives, EMC Filter for Unidrive M100-400

MFG Item Number
4200-3001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
4200-3001
EMC Filter for Unidrive M100-400

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 4200-3001
Description EMC Filter for Unidrive M100-400 Size 3, 230V, 1 Phase, Low Leakage
Accessory Type Filter
Protection Rating IP66
Voltage 230 V
Net Weight 0 lbs
Gross Weight 0 lbs