Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
4200-3021
Control Techniques Drives
EMC (RFI) Filter, Unidrive M Frame
MFG Item Number
4200-3021
This item cannot be canceled or returned
Description
EMC (RFI) Filter, Unidrive M Frame
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4200-3021 |
| Description |
EMC (RFI) Filter, Unidrive M Frame 9A, 400 V, 3-Phase |
| Accessory Type |
Filter |
| Protection Rating |
IP66 |
| Voltage |
230 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4200-3021
Control Techniques Drives