4200-4004

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4200-4004 Control Techniques Drives, EMC Filter for Unidrive M100-400
MFG Item Number
4200-4004

4200-4004 Control Techniques Drives, EMC Filter for Unidrive M100-400

MFG Item Number
4200-4004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
4200-4004
EMC Filter for Unidrive M100-400

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 4200-4004
Description EMC Filter for Unidrive M100-400 Size 4, 460V, 3 Phase
Accessory Type Filter
Protection Rating IP66
Voltage 460 V
Net Weight 0 lbs
Gross Weight 0 lbs