4200-4005

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4200-4005 Control Techniques Drives, EMC (RFI) Filter, Low Leakage,
MFG Item Number
4200-4005

4200-4005 Control Techniques Drives, EMC (RFI) Filter, Low Leakage,

MFG Item Number
4200-4005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
4200-4005
EMC (RFI) Filter, Low Leakage,

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 4200-4005
Description EMC (RFI) Filter, Low Leakage, Unidrive M Oly Frame 4, 400 V, 3-Phase
Accessory Type Filter
Protection Rating IP66
Voltage 460 V
Net Weight 0 lbs
Gross Weight 0 lbs