Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4200-6000 Control Techniques Drives, EMC (RFI) FILTER,AMPS,230V 10 IN,
MFG Item Number
4200-6000
4200-6000 Control Techniques Drives, EMC (RFI) FILTER,AMPS,230V 10 IN,
MFG Item Number
4200-6000
This item cannot be canceled or returned
Description
EMC (RFI) FILTER,AMPS,230V 10 IN,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4200-6000 |
| Description |
EMC (RFI) FILTER,AMPS,230V 10 IN, PANEL MOUNT |
| Accessory Type |
Filter |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
4200-6000
Control Techniques Drives