4200-6107

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4200-6107 Control Techniques Drives, RFI FILTER, STANDARD DUTY, 150

MFG Item Number
4200-6107

4200-6107 Control Techniques Drives, RFI FILTER, STANDARD DUTY, 150

MFG Item Number
4200-6107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
4200-6107
RFI FILTER, STANDARD DUTY, 150

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 4200-6107
Description RFI FILTER, STANDARD DUTY, 150 AMPS, 3_ INPUT
Accessory Type Filter
Protection Rating IP20
Voltage 480 V
Approvals UL
Net Weight 17 lbs
Gross Weight 17 lbs