Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4200-6205 Control Techniques Drives, RFI FILTER, LOW LEAKAGE, 26 AMPS,
MFG Item Number
4200-6205
4200-6205 Control Techniques Drives, RFI FILTER, LOW LEAKAGE, 26 AMPS,
MFG Item Number
4200-6205
This item cannot be canceled or returned
Description
RFI FILTER, LOW LEAKAGE, 26 AMPS,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4200-6205 |
| Description |
RFI FILTER, LOW LEAKAGE, 26 AMPS, 1_ INPUT |
| Accessory Type |
Filter |
| Protection Rating |
IP20, IP65 |
| Voltage |
230 V, 400 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4200-6205
Control Techniques Drives