Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4200-6302 Control Techniques Drives, RFI FILTER, STANDARD DUTY, 30 AMPS,
MFG Item Number
4200-6302
4200-6302 Control Techniques Drives, RFI FILTER, STANDARD DUTY, 30 AMPS,
MFG Item Number
4200-6302
This item cannot be canceled or returned
Description
RFI FILTER, STANDARD DUTY, 30 AMPS,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4200-6302 |
| Description |
RFI FILTER, STANDARD DUTY, 30 AMPS, 3_ INPUT |
| Accessory Type |
Filter |
| Protection Rating |
IP20 |
| Approvals |
IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4200-6302
Control Techniques Drives