Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4200-6309 Control Techniques Drives, EMC RFI FILTER,STD DTY,27A,3_ PUT,
MFG Item Number
4200-6309
4200-6309 Control Techniques Drives, EMC RFI FILTER,STD DTY,27A,3_ PUT,
MFG Item Number
4200-6309
This item cannot be canceled or returned
Description
EMC RFI FILTER,STD DTY,27A,3_ PUT,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4200-6309 |
| Description |
EMC RFI FILTER,STD DTY,27A,3_ PUT, FOOTPRT OR BOOKEND MOUNT |
| Accessory Type |
Filter |
| Protection Rating |
IP54 |
| Approvals |
UL |
| Net Weight |
7.7 lbs |
| Gross Weight |
7.7 lbs |
4200-6309
Control Techniques Drives