4200-6312

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4200-6312 Control Techniques Drives, EMC (RFI) LOW LEAKAGE FILTER,

MFG Item Number
4200-6312

4200-6312 Control Techniques Drives, EMC (RFI) LOW LEAKAGE FILTER,

MFG Item Number
4200-6312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
4200-6312
EMC (RFI) LOW LEAKAGE FILTER,

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 4200-6312
Description EMC (RFI) LOW LEAKAGE FILTER, SINGLE PHASE, COMMANDER SK SIZE C BASE OR SIDE MOUNT
Accessory Type Filter
Voltage 230 V
Net Weight 2 lbs
Gross Weight 2 lbs