420058BX
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
420058BX Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, 0.625 Inch
MFG Item Number
420058BX

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

420058BX Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, 0.625 Inch

MFG Item Number
420058BX
More specs
This item cannot be canceled or returned

Obsolete

Description

Pulleys & Sheaves, Series
Item #
420058BX
Fixed Pitch Sheave, 0.625 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number 420058BX
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, 0.625 Inch Finished Bore, 1 Groove, 2 Inch Diameter, Used with B Belts
Belt Type B
Bore Type Finished Bore
Pulley Type Fixed Pitch
Number of Grooves 1
Outer Diameter 2 "
Outside Diameter Range 1.75-2.95 "
Material Cast Iron
Net Weight 0.62 lbs
Gross Weight 0.7 lbs