42011067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42011067 Werma Signaling Devices, BUZZER, CONT/PULSE, W/RED LED,

MFG Item Number
42011067

42011067 Werma Signaling Devices, BUZZER, CONT/PULSE, W/RED LED,

MFG Item Number
42011067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
42011067
BUZZER, CONT/PULSE, W/RED LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 42011067
Manufacturer Werma
Family Series Werma Signaling Devices
Description BUZZER, CONT/PULSE, W/RED LED, 115VAC, 90dB, IP65, SURFACE MOUNT, 89mm DIA x 100mm H
Visual Function Steady Burning
Audible Function Buzzer
Voltage 115 VAC
Nominal Input Voltage 120 VAC
Lamp Color Red
Lamp Type LED
Tone Patterns Continuous, Pulse
Mounting Base, Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.2206 lbs
Gross Weight 0.3086 lbs