4202-H
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4202-H

Brady Labels, Brady B-915 Plastic Series

4202-H

Brady Labels, Brady B-915 Plastic Series
B915 4202-H WHT/BROWN STYLE H
Item Number
4202-H
MFG Item Number
110262
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4202-H
B915 4202-H WHT/BROWN STYLE H

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 110262
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description Snap-On Pipe Marker: GLYCOL SUPPLY, 10 H x 32 W, Pipe Marker Style H
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color White
Background Color Brown
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Glycol Supply
Net Weight 0.465 lbs
Gross Weight 0.465 lbs