42032605003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42032605003

Pfannenberg Air Conditioners

42032605003

Pfannenberg Air Conditioners
Indoor/Outdoor-rated NEMA 12/4
MFG Item Number
42032605003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
42032605003
Indoor/Outdoor-rated NEMA 12/4

Series Information

Specifications

Specifications
Manufacturer Part Number 42032605003
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
Description Indoor/Outdoor-rated NEMA 12/4 Chiller
Capacity 85,304 BTUs
Ambient Temperature 55-86 °F
Nominal Voltage 480 VAC
Current Rating 22.5 A
Refrigerant Type R407C
Mounting Wall
NEMA Rating NEMA 12, NEMA 4
Approvals CE, cULus, EAC, ROHS
Height 48.8 "
Width 30.1 "
Depth 49.7 "
Net Weight 0 lbs
Gross Weight 0 lbs