42075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42075

Eaton's Bussmann series Fuses

42075

Eaton's Bussmann series Fuses
FUSE LINK,TRIP-O-LINK,TYPE X,0.75A,8.5
MFG Item Number
42075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
42075
FUSE LINK,TRIP-O-LINK,TYPE X,0.75A,8.5

Series Information

Specifications

Specifications
Manufacturer Part Number 42075
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Trip-O-Link fuse link, 0.75A, X
Fuse Type Semiconductor
Current Rating 0.75 A
Net Weight 0 lbs
Gross Weight 0 lbs