42111067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42111067 Werma Signaling Devices, BUZZER, CONT/PULSE, W/FLASHING RED

MFG Item Number
42111067

42111067 Werma Signaling Devices, BUZZER, CONT/PULSE, W/FLASHING RED

MFG Item Number
42111067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
42111067
BUZZER, CONT/PULSE, W/FLASHING RED

Series Information

Specifications

Specifications
Manufacturer Part Number 42111067
Manufacturer Werma
Family Series Werma Signaling Devices
Description BUZZER, CONT/PULSE, W/FLASHING RED LIGHT, 115VAC, 90dB, IP65, SURFACE MOUNT, 89mm DIA x 100mm H
Visual Function Flashing
Audible Function Buzzer
Voltage 115 VAC
Nominal Input Voltage 120 VAC
Lamp Color Red
Lamp Type Xenon
Tone Patterns Continuous, Pulse
Mounting Base, Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.2538 lbs
Gross Weight 0.3417 lbs