42131075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42131075 Werma Signaling Devices, BUZZER, CONT/PULSE, W/FLASHING YLW

MFG Item Number
42131075

42131075 Werma Signaling Devices, BUZZER, CONT/PULSE, W/FLASHING YLW

MFG Item Number
42131075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
42131075
BUZZER, CONT/PULSE, W/FLASHING YLW

Series Information

Specifications

Specifications
Manufacturer Part Number 42131075
Manufacturer Werma
Family Series Werma Signaling Devices
Description BUZZER, CONT/PULSE, W/FLASHING YLW LIGHT, 24VAC/DC, 90dB, IP65, SURFACE MOUNT, 89mm DIA x 100mm H
Visual Function Flashing
Audible Function Buzzer
Voltage 24 VAC, 24 VDC
Nominal Input Voltage 24 VAC, 24 VDC
Lamp Color Yellow
Lamp Type Xenon
Tone Patterns Continuous, Pulse
Mounting Base, Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.2646 lbs
Gross Weight 0.395 lbs