Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
422-00505 HellermannTyton Shrink Tubing, Heat Shrink Molded Shapes,
MFG Item Number
422-00505
422-00505 HellermannTyton Shrink Tubing, Heat Shrink Molded Shapes,
MFG Item Number
422-00505
This item cannot be canceled or returned
Description
Heat Shrink Molded Shapes,
Specifications
Specifications
| Manufacturer Part Number |
422-00505 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Shrink Tubing |
| Description |
Heat Shrink Molded Shapes, Low-Profile Convolute Boot, 313C774-6, PO-X, BK, 5/bag |
| Shape |
Convolute Tube |
| Color |
Black |
| Number of Pieces |
5 |
| Operating Temperature |
-67-248 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
422-00505
HellermannTyton Shrink Tubing