4220 Series Information
| Manufacturer Part Number | 4220348 |
|---|---|
| Manufacturer | Altech |
| Product Series | 4220 |
| Family Series | Altech Cable Entries, 4220 Series |
| Description | Cord Grip, PG48, 35-48mm, Nickel- Plated Brass, IP68 Rated, Includes Neoprene Seal, w/o Locknut |
| Hub Size | PG48 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 1.38-1.89 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |