Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Cable Entries, 4220 Series
4220360
Altech Cable Entries, 4220 Series
PG48 Cord Grip,BN 28-40mm [5] Cable
This item cannot be canceled or returned
Description
Cable Entries, 4220 Series
PG48 Cord Grip,BN 28-40mm [5] Cable
Specifications
Specifications
| Manufacturer Part Number |
4220360 |
| Manufacturer |
Altech |
| Product Series |
4220 |
| Family Series |
Altech Cable Entries, 4220 Series |
| Description |
PG48 Cord Grip,BN 28-40mm [5] Cable Diameter, IP68 |
| Hub Size |
PG48 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.11-1.58 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4220360
Altech Cable Entries, 4220 Series