Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4220720 Altech Cable Entries, 4220 Series, Cable Gland, M20, 4-10mm Dia,
4220720 Altech Cable Entries, 4220 Series, Cable Gland, M20, 4-10mm Dia,
This item cannot be canceled or returned
Description
Cable Entries, 4220 Series
Cable Gland, M20, 4-10mm Dia,
Specifications
Specifications
| Manufacturer Part Number |
4220720 |
| Manufacturer |
Altech |
| Product Series |
4220 |
| Family Series |
Altech Cable Entries, 4220 Series |
| Description |
Cable Gland, M20, 4-10mm Dia, Nickel-Plated Brass, IP68 Rated |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.16-0.39 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
4220720
Altech Cable Entries, 4220 Series