Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 4220850 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Cable Entries |
| Description | Cable Gland, M12, 4.5-6.5mm Cord Dia Stainless Steel, IP68, Inclft.s O-Ring Less Lock Nut |
| Hub Size | M12 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | Yes |
| Cable Diameter Range | 0.18-0.26 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |