Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4220851 Altech Cable Entries, Cable Gland, M16, 5-9.5mm Cable,
4220851 Altech Cable Entries, Cable Gland, M16, 5-9.5mm Cable,
This item cannot be canceled or returned
Description
Cable Gland, M16, 5-9.5mm Cable,
Specifications
Specifications
| Manufacturer Part Number |
4220851 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
Cable Gland, M16, 5-9.5mm Cable, Stainless Steel INOX316L |
| Hub Size |
M16 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
Yes |
| Cable Diameter Range |
0.2-0.37 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
4220851
Altech Cable Entries