Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4220852 Altech Cable Entries, Cable Gland, M20, 8-13mm Cord Dia,
4220852 Altech Cable Entries, Cable Gland, M20, 8-13mm Cord Dia,
This item cannot be canceled or returned
Description
Cable Gland, M20, 8-13mm Cord Dia,
Specifications
Specifications
| Manufacturer Part Number |
4220852 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
Cable Gland, M20, 8-13mm Cord Dia, Stainless Steel, Inclft.s O-Ring, Less Lock Nut, IP68 |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
Yes |
| Cable Diameter Range |
0.31-0.51 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
4220852
Altech Cable Entries