Series Information
| Manufacturer Part Number | 4220861 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Cable Entries |
| Description | Cable Gland, M16, 2.5-7mm Cord Dia, IP68, Stainless Steel, w/O-Ring, Less Lock Nut |
| Hub Size | M16 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | Yes |
| Cable Diameter Range | 0.1-0.28 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |