Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4220863 Altech Cable Entries, Cable Gland, M25, 5-13mm Cord Dia,
4220863 Altech Cable Entries, Cable Gland, M25, 5-13mm Cord Dia,
This item cannot be canceled or returned
Description
Cable Gland, M25, 5-13mm Cord Dia,
Specifications
Specifications
| Manufacturer Part Number |
4220863 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
Cable Gland, M25, 5-13mm Cord Dia, IP68, Stainless Steel, w/O-Ring, Less Lock Nut |
| Hub Size |
M25 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
Yes |
| Cable Diameter Range |
0.2-0.51 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
4220863
Altech Cable Entries