42211054
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42211054

Werma Audible Signaling Devices

42211054

Werma Audible Signaling Devices
LED Buzzer WM Contin. tone 12VDC RD
MFG Item Number
42211054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
42211054
LED Buzzer WM Contin. tone 12VDC RD

Series Information

Specifications

Specifications
Manufacturer Part Number 42211054
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description LED Buzzer WM Contin. tone 12VDC RD
Voltage 12 VDC
Nominal Voltage 12 VDC
Mounting Wall
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.2869 lbs
Gross Weight 0.366 lbs