42211068
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42211068

Werma Audible Signaling Devices

42211068

Werma Audible Signaling Devices
BUZZER, CONT/PULS, W/RED LED,
MFG Item Number
42211068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
42211068
BUZZER, CONT/PULS, W/RED LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 42211068
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER, CONT/PULS, W/RED LED, 230VAC, 90dB, IP65, WALL MOUNT, 91mm DIA x 120mm H
Voltage 230 VAC
Nominal Voltage 240 VAC
Mounting Wall
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.2756 lbs
Gross Weight 0.3638 lbs